Beli car audio di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Dustproof, Waterproof Toggle Switch 12V / 24V Compatible
    Mulai

    Rp239.900

    monotaro Dustproof, Waterproof Toggle Switch 12V / 24V Compatible
    Deskripsi:
    The structure of the switch body coated with resin has been subjected to special waterproofing and has a double waterproof effect combined with a special waterproof cap.. For outdoor general, shipboard equipment, agricultural equipment, motorcycle and automobile truck etc. installationDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Rated Voltage (V): DC12/DC24
    • Rated Current (A): 15(DC12V)/10(DC24V)
    • Waterproof: IP67
  2. Rogers Underseat Subwoofer
    Mulai

    Rp1.699.900

    Rogers Underseat Subwoofer
    Deskripsi:
    Active 2.1 Underseat Subwoofer 10inch.
    atribut:
    • Screen Size: 10inch
  3. NKK SWITCHES Toggle Switch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

  4. Nihon Kaiheiki Ind. Base Lever Toggle Switch M Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp78.900

    Nihon Kaiheiki Ind. Base Lever Toggle Switch M Series
    atribut:
    • Material: Lever: Copper alloy, Case: Diallyl phthalate resin
    • Current Capacity (A): (AC125V) 6, (AC250) 3, (DC30V) 4
    • Mounting Hole Dimensions (mm): φ6.5
    • Specification: Soldered terminal
    • Bushing size: M6
    • Contact Resistance (miliΩ): <10 (DC2 to 4V with 100mA)
    • Insulation Resistance (MΩ): >1000 (DC500V)
  5. Nihon Kaiheiki Ind. Waterproof Toggle Switches M Series
    Mulai

    Rp119.900

    Nihon Kaiheiki Ind. Waterproof Toggle Switches M Series
    atribut:
    • Material: Lever: Copper alloy, Case: Diallyl phthalate resin
    • Number of Circuits: Single pole/double throw (3P)
    • Operations: ON-ON
    • Rating: 6A125VAC, 3A250VAC, 4A30VDC (ON-OFF, ON-ON), 3A30VDC (ON-OFF-ON)
    • Contact resistance: <10momega (DC2 to 4V with 100mA)
    • Insulation Resistance: DC500V, >1000Momega
    • Mounting hole dimensions: φ6.5mm
    • Specification: Soldered terminal
    • Bushing size: M6
  6. NKK SWITCHES Water-Resistant Cap of Toggle Switch
    Mulai

    Rp67.900

    NKK SWITCHES Water-Resistant Cap of Toggle Switch
    atribut:
    • Contact Resistance (miliΩ): 10 or less (DC 2 to 4V at 100mA)
    • Insulation Resistance (MΩ): 1000 or more (DC500V)
  7. OMRON Ultra-Miniature Toggle Switch A9TS
    Mulai

    Rp85.900

    OMRON Ultra-Miniature Toggle Switch A9TS
    Deskripsi:
    High reliability is ensured for the contact part by the gold plating and clip contact mechanism. The terminal part is sealed with resin to prevent flux from entering. Can be washed in a circle. (IP64 equivalent) Compared with the conventional A9T, the overall length including the lever is 17mm → 11mm, which is about 35% lower. Contributes to miniaturization of equipment. * The lever does not stop when the function is "-". * The function operation indicates the operation when the marking surface is the front.
    atribut:
    • Vibration: Malfunction: 10 to 55Hz, double amplitude 1.5mm
    • Ambient Relative Humidity (RH): 45 to 85 (at +5 to 35 ° C)
    • Rating: (Resistance load) AC / DC 28V + 14mA, AC / DC 20mV + 0.1μA (minimum current)
    • Contact Resistance (miliΩ): 80 or less (initial value)
    • Durability: Mechanical / 50,000 or more, Electrical / 50,000 or more
    • Insulation Resistance (MΩ): 500 or more (with DC500V insulation resistance tester)
    • Operating Force (N) : 4.9 or less
    • Operating Temperature Range (°C): -20 to +80, 60% RH or less (with no icing or condensation)
    • Shock Resistance Malfunction (m/s²): 500
    • Withstand Voltage: Between terminals and terminal ground 500 VAC for 1 min
  8. Fort Saklar Toggle
    Mulai

    Rp7.900

    Fort Saklar Toggle
    atribut:
    • Ampere (A): 15
  9. auBern Speaker Audio Portabel Seri BE
    Mulai

    Rp4.399.900

    auBern Speaker Audio Portabel Seri BE
    atribut:
    • Impedance (ohm): 4
  10. IDEC Selector Switch
    52%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

    IDEC Selector Switch
    atribut:
    • Function: Selector Switches
  11. Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Mulai

    Rp559.900

    Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Deskripsi:
    Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Volt
    atribut:
    • Length (m): 100
  12. monotaro Flat mini flat, low profile fuse combined clip
    Mulai

    Rp10.900

    monotaro Flat mini flat, low profile fuse combined clip
    Deskripsi:
    It is very convenient to remove the fuse As a fuse removal tool.
    atribut:
    • Width (mm): 11.4 (long) / 8.8 (short)
    • Overall Length (mm): 28.4
    • Package Weight (g): 4
  13. auBern Speaker Audio Portabel Seri U
    Mulai

    Rp3.599.900

    auBern Speaker Audio Portabel Seri U
    atribut:
    • Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
    • Range Minimal Speaker: 80W
  14. NKK SWITCHES Rocker Switch
    Rating:
    100% of 100
    (3)
    Mulai

    Rp56.900

    NKK SWITCHES Rocker Switch
    atribut:
    • Function Operating: ON-OFF
    • Rated Voltage (V): AC125, AC250
    • Rated Current (A): AC 10
  15. monotaro Din Size Pocket &amp; Accessories
    Mulai

    Rp95.900

    monotaro Din Size Pocket & Accessories
    Deskripsi:
    You can effectively utilize vacant space. Of course you can put CDs, Blu-ray discs and mobile phones as well as small items.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: Tapping screw (5 x 10), countersunk tapping screw (5 x 10), gap tape
    • Type: Normal type (general purpose)
  16. NKK SWITCHES Pushbutton Switch Option
    Mulai

    Rp5.900

    NKK SWITCHES Pushbutton Switch Option
    atribut:
    • Color: Black
    • Compatible Item: MB Series
    • Rated Voltage (V): AC125, AC250, DC30
    • Rated Current (A): AC 6, AC 3, DC 3
    • Bushing size: M6
    • Contact Resistance (miliΩ): 10 or less (DC 2 to 4V at 100mA)
    • Dimensions (mm): φ8x6.5
    • Finish Material: Plunger: Copper Alloy, Case: Diallyl Phthalate Lid Resin, PBT Resin
    • Mounting Hole Dimension (mm): φ6.5
    • Specifications: Solder Terminal
  17. Schneider Electric Compact INS Switch-Disconnector
    Mulai

    Rp949.900

    Schneider Electric Compact INS Switch-Disconnector
    atribut:
    • Product Name: Compact INS
Daftar Harga car audio Terbaru March 2026
monotaro Dustproof, Waterproof Toggle Switch 12V / 24V CompatibleRp239.900
Rogers Underseat SubwooferRp1.699.900
NKK SWITCHES Toggle SwitchRp99.900
Nihon Kaiheiki Ind. Base Lever Toggle Switch M SeriesRp78.900
Nihon Kaiheiki Ind. Waterproof Toggle Switches M SeriesRp119.900
NKK SWITCHES Pushbutton SwitchRp129.900
NKK SWITCHES Water-Resistant Cap of Toggle SwitchRp67.900
OMRON Ultra-Miniature Toggle Switch A9TSRp85.900
Fort Saklar ToggleRp7.900
auBern Speaker Audio Portabel Seri BERp4.399.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)